Beli scanner symbol ls 2208 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp1.699.900

    Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLE
    atribut:
    • Dimensions: 6x2.5x3.34inch
    • Light Source: 650nm visible laser diode
    • Scan Element Frequency: 50Hz
    • Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
    • Powert Source: Host power or external power supply
    • Scanner Type: Bi-directional
    • Scan Rate: 100 scans per second typical
    • Included Accecories: Yes, with Stand
    • Included Cables: Yes
  2. Zebra Technologies Barcode Scanner (Tembakan Harga)
    Mulai

    Rp1.499.900

    Zebra Technologies Barcode Scanner (Tembakan Harga)
    Deskripsi:
    High performance 1D linear scanner increases productivity, resulting in shorter check-out lines and better customer service.The Symbol LS2208 handheld barcode scanner offers high performance scanning at a moderate price point. From the retail point-of-s
    atribut:
    • Connection: USB
    • Form Factor: Handheld
    • Scanner Capability: 1D
    • Scanner Type: Laser
    • Connectivity: Corded
    • Ruggedness: General Purpose
    • Scan Pattern: Single Line
  3. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  4. PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp239.900

    PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
  5. Taffware Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp299.900

    Taffware Barcode Scanner Wireless (Tembakan Harga)
    Deskripsi:
    Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcode
    atribut:
    • Dimensions (mm): 90x160
    • Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
    • Laser Type: Pemindai Kode Batang Nirkabel
    • Scan Capability (Line/s): 120
    • Material: Plastik
    • Wave Length: 650+-8 nm Laser Merah
  6. IWARE Barcode Scanner (Tembakan Harga)
    16%
    Mulai

    Rp649.900

    IWARE Barcode Scanner (Tembakan Harga)
    Deskripsi:
    Barcode Scanner Iware BS-R8S merupakan scanner yang dapat membaca Barcode 1 Dimensi (batang/garis) dan 2 Dimensi (QR CODE & PDF 417) seperti yang terdapat pada e-faktur pajak, QR Code pada Sparepart Mobil/Motor, Buku/Majalah.Barcode scanner ini juga dapat membaca barcode atau QR Code/PDF 417 di layer, HP, Tablet, maupun monitor PC dengan tingkat akurasi dan kehandalan yang tinggi. Barcode ini cocok untuk pengunaan sehari2 di supermarket, warehouse, maupun untuk kegiatan2 lainnya.Kelengkapan : - 1 Unit BS-R8S. - 1 Set Stand. - Kabel USB.
    atribut:
    • Interface: USB
  7. Zebra Technologies Mobile Computer
    Mulai

    Rp10.999.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  8. Dragon Wiper Lantai (Serokan Lantai)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp27.900

    Dragon Wiper Lantai (Serokan Lantai)
    Deskripsi:
    Weffer Air Plastik DragonBahan yang di gunakan Spon Hitam ,sangat memudahkan untuk menyapu lantai yang basah dengan spon yang awet dan besar.sangat dibutuhkan di musim hujan. Ukuran Spon yang sangat besar bisa menyapu air di lantai yang luas dengan lebih mudah.
  9. HANATA Keranjang HNT 2202S
    Mulai

    Rp94.900

    HANATA Keranjang HNT 2202S
    Deskripsi:
    Kontainer berlubang yang dapat digunakan untuk menyimpan banyak barang dan serbaguna siap untuk menjadi bagian dari kegiatan Anda. Kontainer ini terbuat dari bahan terbaik dan tersedia dalam berbagai warna menarik.
    atribut:
    • Inner Dimensions (mm): 470x315x180
    • Dimensions (mm): 520x370x190
  10. DATALOGIC Barcode Scanner 2D (Tembakan Harga)
    Mulai

    Rp3.999.900

    DATALOGIC Barcode Scanner 2D (Tembakan Harga)
    atribut:
    • Dimensions (cm): 16.6x6.8x10.9
    • Color: Black
    • Decoding Capability: 1D, 2D, Postal, Stacked, Digital Watermarking
    • Current Operating (mA): <200 (@ 12V)
    • Current Standby/Idle (mA): <90 (@ 5V), <50 (@ 12V)
    • Input Voltage (V): 5 DC
    • Ambient Light (lux): 1-100,000
    • ESD Protection (kV): 16 (Air Discharge)
    • Humidity (%): 0 - 95 (non-Condensing)
    • Imager Sensor: 1 Megapixel (1280x800pixels)
    • Included Accecories: No
    • Included Cables: Unit Only
    • Interfaces: USB only
    • Light Source: Red Laser 650nm (Aiming), Warm White; Hyper Red LED for Digimarc (Illumination)
    • Motion Tolerance: 35 IPS
    • Operating Temperature (°C): 0 to 50
    • Particulate and Water Sealing: IP52
    • Print Contrast Ratio (Minimum): 15%
    • Reading Angle (°): ±65 (Pitch), ±360 (Roll (Tilt)), ±65 (Skew (Yaw))
    • Storage Temperature (°C): -40 to 70
  11. DATALOGIC Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp5.199.900

    DATALOGIC Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    Datalogic QBT2500 merupakan scanner barcode wireless yang mendukung pemindaian untuk barcode 1 dimensi dan 2 dimensi. Scanner ini memiliki kecepatan scan sensitif dan ketajaman scan untuk pindai barcode sangat kecil sekalipun. Selain itu, scanner QBT2500 ini menggunakan cradle yang bisa digunakan untuk penyangga hingga charger.
    atribut:
    • Imager Sensor: 1 MP (1280 x 800 pixels)
    • Reading Angle (°): Pitch: ±65; Roll (Tilt): 360; Skew (Yaw): ±65
    • Input Voltage (V): DC 5
    • Battery Type: Lithium-Ion, 3250 mAh
    • Graphic Formats: BMP, JPEG, TIFF; Greyscale: 256, 16, 2
    • Motion Tolerance (ips): 30
  12. Yuri Porstex Pembersih Porselen dan Keramik Biru
    Rating:
    97% of 100
    (31)
    Mulai

    Rp17.900

    Yuri Porstex Pembersih Porselen dan Keramik Biru
    Deskripsi:
    Porstex cairan pembersih kuat secara efektif mampu menghilangkan noda membandel sekaligus kuman dari permukaan porselen dan keramik . Hanya dalam beberapa menit, permukaan porselen dan keramik menjadi bersih seperti baru. Dapat digunakan untuk membersihkan dapur, kamar mandi, dan lainnya. Jangan digunakan pada terraso, marmer, granit, dan parkit. Kenakan sarung tangan ketika menggunakan.
    atribut:
    • Product Form: Liquid
  13. Taffware Barcode Scanner 2D QR 1D USB (Tembakan Harga)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    Taffware Barcode Scanner 2D QR 1D USB (Tembakan Harga)
    Deskripsi:
    Barcode scanner atau pemindai kode batang ini menggunakan koneksi kabel USB yang Anda dapat colokkan ke laptop atau komputer Anda. Pemindai kode batang ini dapat membaca semua barcode 1D dan 2D. Performa scanner yang membuat Anda dapat meregistrasi barang dengan lebih efektif dan efisien
    atribut:
    • Dimensions (cm): Sekitar 15.5x6.5x9.6
    • Material: Plastik
    • Angle of Use (°): 14885
    • Cable Length (cm): 150
    • Connection: USB A
    • Optical Resolution: 640 x 480
    • Power (V): DC 5
    • Scan Speed (FPS): 30
  14. Zebra Handheld Scanner
    Mulai

    Rp6.199.900

    Zebra Handheld Scanner
    atribut:
    • UNSPSC: 43211701
Daftar Harga scanner symbol ls 2208 Terbaru October 2026
Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)Rp1.699.900
Zebra Technologies Barcode Scanner (Tembakan Harga)Rp1.499.900
HONEYWELL Barcode Scanner (Tembakan Harga)Rp1.299.900
PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Rp709.900
PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Rp239.900
Taffware Barcode Scanner Wireless (Tembakan Harga)Rp299.900
Zebra Technologies Charger CableRp1.999.900
IWARE Barcode Scanner (Tembakan Harga)Rp649.900
Zebra Technologies Mobile ComputerRp10.999.900
Dragon Wiper Lantai (Serokan Lantai)Rp27.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)